Shop All Natural Stone Tile
Msi
Giallo Fantasia 12 In. X 12 In. Polished Granite Floor And Wall Tile, 5PK
Mfr # ZOR-NS-0070
Zoro # G104411907
original price:
$32.45
20% off
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Giallo Fantasia
- Coverage Area 5 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-NS-0070
- Zoro # G104411907
- Country of Origin China
- Category Natural Stone Tile
Details
Description
Use the MSI’s 12 in. x 12 in. Gold Rush Granite Floor and Wall Tile to create a unique installation. The golden-beige tile features gray-and-gold, pepper-like spots. This tile can be used on a floor, wall or countertop in a home or a commercial space. It is frost resistant, so it's suitable for both indoor and outdoor use. The polished tile has a high sheen and a smooth, unglazed finish. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Magnet Deep Pot Magnet, Round, D=8, Form:A, Ndfeb, Comp:Brass (K1395.108)
- MAG-MATE Cup Magnet, 14 lb. Pull (MX1000)
- DYNALOCK Exit Push Button, SS, Red, SPDT Switch (6210)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 54mm ID, PK25 (ZUSAH3X54)
- MSI Calcatta Gold Subway 11.46 In. X 11.69 In. X 6Mm Matte Mosaic Marble Tile, 15PK (ZOR-PT-0630)
- MSI Bianco Dolomite Pinwheel 12 in. x 13.9 in. x 10mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0512)
- MSI Calacatta Cressa Leaf SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0141-SAM)
- MSI Tuscany Beige 16 In. X 24 In. Tumbled Travertine Paver Tile (ZOR-LSC-0059)
- MSI Silver Travertine Splitface Mini Ledger Panel 4.5 In. X 16 In. Natural Travertine Wall Tile, 10PK (ZOR-PNL-0093)
- MSI Tuscany Scabas Splitface Ledger Corner SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0091-SAM)
- MSI Bianco Dolomite Dotty 12.31 In. X 12.36 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0150)
- Msi Tile