Shop All Porcelain Tile
Msi
Fossil Snow Jumbo SAMPLE Pattern Porcelain Paver
Mfr # ZOR-PT-0641-SAM
Zoro # G406890080
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Thickness 2
- Material PORCELAIN
- Color GRAY-LIGHT
Product Information
- Brand Msi
- MFR # ZOR-PT-0641-SAM
- Zoro # G406890080
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 4 |
Width | 4 |
Details
Thickness | 2 |
Material | PORCELAIN |
Color | GRAY-LIGHT |
Finish | Matte |
Weight | 0.5 |
Application | Floor |
Package qty | 1 Sample |
Description
Fossil Snow Pavers feature an icy white tone in a subtle pattern with a matte finish These beautiful porcelain pavers come in a kit with all of the pieces precut for easy installation of an elegant pattern They are suitable for projects both indoors and outdoors and can be used for floors patios accent walls and other features throughout the property
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Standard, 12x12In (5YL94)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CG)
- BALDWIN ESTATE Satin Black Rosettes Satin Black (8090.190)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 3-1/4" W (SS2309PO-EN)
- MSI Livingstyle Pearl 18 In. X 36 In. Matte Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0222)
- MSI Eden Bardiglio Chevron SAMPLE Porcelain Matte Floor And Wall Tile (ZOR-PT-0412-SAM)
- MSI White And Gray Matte SAMPLE Basketweave Porcelain Mosaic Tile (ZOR-MD-0413-SAM)
- MSI Dimensions Glacier 3 X 24 Matte Porcelain Bullnose Tile Trim, 24PK (ZOR-PT-TR-0108)
- MSI Durban White 12 In. X 24 In.Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0293)
- MSI Praia Grey 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0079)
- MSI Eden Dolomite 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0199)
- Msi Tile