Shop All Porcelain Tile
Msi
Fossil Snow Jumbo Pattern Porcelain Paver 192 Sq Ft Per Pallet
Mfr # ZOR-PT-0641
Zoro # G906890153
original price:
$2,069.99
24% off
new price: $1,572.99
Item requires special delivery charges. A $785.00 per item surcharge will be applied.
$1,572.99
Free 30-Day Returns
Key Features
- Length 48
- Width 24
- Thickness 1.18
- Material PORCELAIN
- Color GRAY-LIGHT
Product Information
- Brand Msi
- MFR # ZOR-PT-0641
- Zoro # G906890153
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 48 |
Width | 24 |
Details
Thickness | 1.18 |
Material | PORCELAIN |
Color | GRAY-LIGHT |
Finish | Matte |
Weight | 1896 |
Application | Floor |
Package qty | 1 |
Coverage Area | 192 Sq. ft |
Description
Fossil Snow Pavers feature an icy white tone in a subtle pattern with a matte finish These beautiful porcelain pavers come in a kit with all of the pieces precut for easy installation of an elegant pattern They are suitable for projects both indoors and outdoors and can be used for floors patios accent walls and other features throughout the property
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A3900SWO)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12ft. - Red Dot (03_102)
- LIBERTY HARDWARE Liberty Hardware P65015H-PB-C 1.50 in. Diameter; Brass Plated; Concave Round Knob - Pack Of 12 (326165)
- YALE Cylindrical Lock, AU4601LN 626 (AU4601LN 626)
- MSI Catalina Teak SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0397-SAM)
- MSI Soreno Ivory 24 In.X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0625)
- MSI Kaya Calacatta Lucca 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0430)
- MSI Kaya Calacatta Lucca 3 in X 3 in Matte Porcelain Mosaic Tile, 11PK (ZOR-MD-0550)
- MSI Legions Midnight Montage 24 In. X 48 In. Matte Porcelain Paver Tile (ZOR-LSC-0044)
- MSI Soreno Ivory 13 In X 24 In Matte Porcelain Eased Edged Pool Coping, 2PK (ZOR-LSC-0173)
- ANDOVA TILES SAMPLE-Breeze Porcelain Marble Look Subway Wall & Floor Tile (SAM-ANDASP271)
- Msi Tile