Shop All Porcelain Tile
Msi
Focus Glacier 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0421
Zoro # G504414720
original price:
$49.79
38% off
new price: $30.75
/pk 8, $3.84/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 3.5
- Size 12x24
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0421
- Zoro # G504414720
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 3.5 |
Details
Thickness | 3.5 |
Material | Porcelain |
Color | Glacier |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 65.36 |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
From our Focus collection, Glacier porcelain tiles feature a soft white background and tonal stripes, perfect for contemporary and modern spaces. durable and easy to clean, these modern tiles are offered in the popular 12x24 size as well as coordinating 2x2 and 3x18 bullnose tiles, all with a matte finish. create beautiful kitchens, baths, laundry rooms, entries and living spaces by using this tile for countertops, floors, accent walls, and backsplashes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, Dash 417 (ZUSAV70417)
- AMERICAN GARAGE DOOR SUPPLY Air Switch, 2 Wire, NO Contacts, Metal Box (PSE20M)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8237.044)
- ALTRONIX Power Supply 12/24VDC @ 10A Supervised (SMP10PM)
- MSI Focus Graphite 12 X 24 Porcelain Wood Look/Field Tile In Gray, 8PK (ZOR-PT-0422)
- MSI Black Hexagon SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0345-SAM)
- MSI Veneto White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0492)
- MSI Tierra Beige 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0054)
- MSI Living style Pearl 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0110)
- MSI Elora 8 in. x 8 in. Matte Porcelain Floor and Wall Tile, 12PK (ZOR-PT-0698)
- MSI Beton Grey 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0071)
- Msi Tile