Shop All Porcelain Tile
Msi
FaunaSAMPLE Matte Black Porcelain Pool Coping
Mfr # ZOR-LSC-0169-SAM
Zoro # G306890128
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Thickness 1
- Material PORCELAIN
- Color GRAY-LIGHT
Product Information
- Brand Msi
- MFR # ZOR-LSC-0169-SAM
- Zoro # G306890128
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 4 |
Width | 4 |
Details
Thickness | 1 |
Material | PORCELAIN |
Color | GRAY-LIGHT |
Finish | MATTE |
Weight | 0.5 |
Application | Floor |
Package qty | 1 Sample |
Description
Poolside season is here and Fauna Porcelain Copings are the perfect finishing touch for your outdoor entertaining pool space This coping is a greige wood look porcelain tile that can tie into any landscape design or pool design making it the perfect versatile choice to finish your beautiful space that you will want to visit even more often
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS 770111689 Rod and Shoe Assembly for 1600BC; 1601; 7500; 8000; or 9300BC Aluminum (770111689)
- OEM OEM: REF: 1998-2008 Toyota / 3-Button Keyless Entry Remote / PN: 89742-06010 / GQ43VT14T (OR-TOY025)
- ZORO SELECT Roller Assembly, 2-23/32" L x 23/64" W (10-371)
- BEST Cylindrical 7KC Lock, Passage, Lever, Rose, Satin Chrome (7KC20N15DS3626)
- MSI Concerto Grigio SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0398-SAM)
- MSI Kaya Calacatta Lucca SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0428-SAM)
- MSI Miraggio Gold SAMPLE Matte Porcelain Field Tile (ZOR-PT-0649-SAM)
- MSI Kaya Calacatta Lucca 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0430)
- MSI Miraggio Gold 24 in x 48 in Polished Porcelain Field Tile 2PK (ZOR-PT-0650)
- MSI Arabescato Venato White Sample Stack Honed Marble Mesh Mounted Mosaic Tile (ZOR-MD-0587-SAM)
- MSI Durban White 24 in X 48 in Polished Porcelain Field Tile, 2PK (ZOR-PT-0695)
- Msi Tile