Shop All Glass Tile
Msi
Evergreen SAMPLE Textured Beveled Subway Glass Mesh-Mounted Mosaic Wall Tile
Mfr # ZOR-MD-0315-SAM
Zoro # G205837224
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-MD-0315-SAM
- Zoro # G205837224
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Evergreen |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
MSI’s Evergreen beveled subway wall tile features a soothing palette of deep green hues with a beveled edge for added depth and detail. this stunning glass tile reflects light to visually enhance your space. suitable for residential and light commercial use, it's the perfect choice for backsplashes, vanity walls, shower surrounds, fireplace facades, and other vertical applications where a touch of the unexpected is desired. impressively durable and no on-going maintenance required, evergreen beveled glass wall tile will enhance your space for years to come. this tile is greenguard indoor air quality certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Dexter DCH1000 Series Heavy Duty Surface Door Closers (DC-82SP)
- ZORO SELECT O-Ring, Dash 246, Buna N, 0.13 In., PK25 (U38801.012.0450)
- FULTERER 24 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.24)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1N)
- MSI Champagne Bevel Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0186-SAM)
- MSI Evergreen 11.73 In. X 11.73 In. X 8 Mm Textured Beveled Subway Glass Mosaic Wall Tile, 10PK (ZOR-MD-0315)
- MSI Positano Interlocking 12 In. X 12 In. Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0310)
- MSI Treasure Trail Iridescent 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0105)
- MSI Pearla Arabesque 10 In. X 12 In. Glass Mosaic Wall Tile, 10PK (ZOR-MD-0393)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- ANDOVA TILES SAMPLE Migdal 2 x 6 Glass Brick Joint Mosaic Tile (SAM-ANDMIG235)
- Msi Glass Tile