Shop All Porcelain Tile
Msi
Eramosa Silver 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK
Mfr # ZOR-PT-0105
Zoro # G004414442
product price: $35.09
/pk 6, $5.85/ea
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.25
- Width 12
- Thickness 2.25
- Size 12x24.25
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0105
- Zoro # G004414442
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24.25 |
Width | 12 |
Size | 12x24.25 |
Height | 2.25 |
Details
Thickness | 2.25 |
Material | Porcelain |
Color | Silver |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 47.7 |
Package qty | 6 |
Coverage Area | 12 Sq. ft |
Description
An ideal choice for your space, the MSI Eramosa Silver 24 in. x 12 in. porcelain floor and wall tile features a textured, low sheen finish to help add style to your decor. this gray tile with a fabric look is made with the hd inkjet technology and adds class to contemporary aesthetic. suitable for medium-duty commercial or residential floors and walls, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 5/8" Plastic Insert Furniture Glides 20PK (66902)
- NATIONAL HARDWARE Snap Bolt Nkl 3/4X3-11/16In (N222-604)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- ADFORS SCREEN 24""X7' BRIGHT (FCS9219-M)
- MSI Myra Ivory SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0136-SAM)
- MSI Aspenwood Amber 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0185)
- MSI Living Style Pearl 18 in. X 36 in. Matte Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0109)
- MSI Sande Gray 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0515)
- MSI Eden Dolomite 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0199)
- MSI Eden Bardiglio 32 In. X 32 In. Matte Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0203)
- MSI Oxide Iron 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0326)
- Msi Tile