Shop All Laminate Flooring
Msi
Emridge Reducer 1.77 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring
Mfr # ZOR-LVT-TR-0286
Zoro # G205523769
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.77x94
- Material Hybrid Core
- Color Gray-Dark
- Finish Low Gloss
- Length 94
Product Information
- Brand Msi
- MFR # ZOR-LVT-TR-0286
- Zoro # G205523769
- Country of Origin China
- Category Laminate Flooring
Dimensions
Size | 1.77x94 |
Length | 94 |
Height | 0.59 |
Details
Material | Hybrid Core |
Color | Gray-Dark |
Finish | Low Gloss |
Thickness | 0.59 |
Description
Achieve a seamless authentic wood look with the MSI's Hillsdale Reducer Molding Tile. It can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. This flooring is easy to install with its locking system and pre-attached backing making it DIY-friendly and it gives supreme comfort when under foot. It will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistant and of course a lifetime residential warranty. features sophisticated hazel hues with subtle knots and graining for an authentic wood look. It can be used in doorways and provide an expansion gap for large areas. It is used to transition floors of unequal height from wood/laminate floors to carpet, vinyl or tile. This molding will provide a seamless look when transitioning between flooring surfaces providing a beautiful finished look to any room in your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Door Bell Chime Mechanism Assembly, Fits Most Nutone Models (CHIMEBASE2)
- ZORO SELECT Eye Hasp, Steel, 6 In. L (4PE43)
- OEM REF: 2004-2009 Toyota Avalon Solara / 4-Button Keyless Entry Remote / PN: 89742-07020 / GQ43VT2 (OR-TOY002)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (100B3X1/16-100)
- MSI Smithcliffs - Avery Ash 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0100)
- MSI Avery Ash Reducer 1.77 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0280)
- MSI Malton Flush Stairnose 4.53 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0289)
- MSI Avery Ash Flush Stairnose 4.53" W X 94" Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0277)
- MSI Delray Flush Stairnose 4.53 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0265)
- MSI Smithcliffs - Driftway 7.72" X 47.87" Waterproof Laminate Flooring 455PK (ZOR-LVL-0103P)
- MSI Smithcliffs - Malton 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0106)
- Msi Laminate Flooring