Shop All Landscape Fabric & Fertilizers
Msi
Emerald Green 7.5 Ft Width X 10 ft Length x 32 Mm Thick Pre Cut Artificial Grass Turf Roll
Mfr # ZOR-PC-TRF-0003
Zoro # G906908698
original price:
$193.99
28% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Coverage 75 Sq. ft
- Material Polyurethane
- Color Green
- Height 1.4
Product Information
- Brand Msi
- MFR # ZOR-PC-TRF-0003
- Zoro # G906908698
- Country of Origin Viet Nam
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 1.4 |
Length | 10 ft |
Width | 7.5 ft |
Details
Promotion Restriction | Not eligible for promotion |
Coverage | 75 Sq. ft |
Material | Polyurethane |
Color | Green |
Fabric Weight | 36 lbs |
Includes | Artificial Turf |
Application | Floor |
Thickness | 1.2 in |
Finish | Emerald Green |
Description
This MSIs Emerald Green Artificial Grass Rug is easy to install and will roll out perfectly in seconds It creates a natural grasslike look with its lush green color The versatile design resists stains fading and wear making it perfect for spaces like patios game rooms poolside decks or boats Use it all year round as it is longlasting and made with continuous fibers to minimize shedding It is an excellent choice in both hot and dry climate areas where you can conserve water and in climates that are cold andor wet for a mud free play area both providing you with yearround green and turf enjoyment This artificial turf is recommended for residential and commercial applications is safe for dogs and children
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLES WILD BIRD PRODUCTS Cole'S Blended Bird Seed, 10 Lb Bag (CC10)
- CORE TARPS 25 ft x 40 ft Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-701-25X40)
- BE PRESSURE SUPPLY Thermostat-Immersed Probe, 59" C (85.400.071)
- MASTER LOCK 5' Bike CableComb Lock (8152ASTWD)
- MSI Gray-Light12W0.75H, QuartziteSeat (ZOR-LSC-0162)
- MSI Amazon Multi 0.5 Cu. Ft . 3 Cm To 6 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0152)
- MSI Tamko Inseam 6X75 TW Seam Tape Roll (ZOR-TRF-Ac-0004)
- MSI Black Polished 0.5 Cu. Ft . 2 Cm To 3 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0160)
- MSI Black Polished 0.5 Cu. Ft . 3 Cm To 5 Cm Pebbles. 40 Lbs. Bag (ZOR-LSC-0156)
- MSI Emerald Green 6 Ft Width X 8 ft Length x 38 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0001)
- ESPOMAMPANY 18LB Tree Tone (TR18)
- Msi Landscaping Materials