Shop All Landscape Fabric & Fertilizers
Msi
Emerald Green 7.5 Ft Width X 10 ft Length x 28 Mm Thick Pre Cut Artificial Grass Turf Roll
Mfr # ZOR-PC-TRF-0002
Zoro # G806908699
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Coverage 75 Sq. ft
- Material Polyurethane
- Color Green
- Height 1.1
Product Information
- Brand Msi
- MFR # ZOR-PC-TRF-0002
- Zoro # G806908699
- Country of Origin Viet Nam
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 1.1 |
Length | 10 ft |
Width | 7.5 ft |
Details
Promotion Restriction | Not eligible for promotion |
Coverage | 75 Sq. ft |
Material | Polyurethane |
Color | Green |
Fabric Weight | 31 lbs |
Includes | Artificial Turf |
Application | Floor |
Thickness | 1.1 in |
Finish | Emerald Green |
Description
This MSIs Emerald Green Artificial Grass Rug is easy to install and will roll out perfectly in seconds It creates a natural grasslike look with its lush green color The versatile design resists stains fading and wear making it perfect for spaces like patios game rooms poolside decks or boats Use it all year round as it is longlasting and made with continuous fibers to minimize shedding It is an excellent choice in both hot and dry climate areas where you can conserve water and in climates that are cold andor wet for a mud free play area both providing you with yearround green and turf enjoyment This artificial turf is recommended for residential and commercial applications is safe for dogs and children
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deflector Muffler (751-0564B)
- XPOSE SAFETY 20 ft x 35 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-2035-X)
- MTD Cover Asm Egine Rr (753-08286)
- MTD Harness-Jumper Seat (725-05277)
- MSI Black Polished 0.5 Cu. Ft . 2 Cm To 3 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0160)
- MSI Grey 0.20 Cu. Ft. Per Bag (0.2 In. ) Gravel Pebbles Bagged Landscape Rock (ZOR-LSC-0144)
- MSI Black Polished 0.5 Cu. Ft . 0.5 To 1.2 Cm Pebbles 40 Lb. Bag (ZOR-LSC-0153)
- MSI Amazon Multi 0.5 Cu. Ft . 3 Cm To 6 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0152)
- MSI Niagara Yellow 0.5 Cu. Ft . 1 Cm To 3 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0157)
- MSI Tamko Inseam 6X75 TW Seam Tape Roll (ZOR-TRF-Ac-0004)
- DEWITT Sunbelt Woven Ground Cover, 10 ft.X300 ft (SBLT10300)
- Msi Landscape Fabric & Fertilizers