Shop All Porcelain Tile
Msi
Eden Statuary 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0458
Zoro # G004414237
product price: $44.99
/pk 4, $11.25/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 1.75
- Size 24x24
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0458
- Zoro # G004414237
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 24 |
Size | 24x24 |
Height | 1.75 |
Details
Thickness | 1.75 |
Material | Porcelain |
Color | STATUARY |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 70.84 |
Package qty | 4 |
Coverage Area | 16 Sq. ft |
Description
Enjoy the look of natural marble with the low maintenance of porcelain with MSI’s Eden Statuary 24 in. x 24 in. polished floor and wall tile. this large format tile is color-scheme neutral and a perfect choice for residential and commercial spaces. use it for floors, walls, countertops, backsplashes and other projects. due to its large size, cleaning is easy and grout lines are minimized, resulting in a contemporary appearance that enhances any space. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, Hollw Bulb, Mill (GG303APK3684)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2868pri1501CLETLH1D4916)
- ADAMS RITE Deadbolt Locks, Aluminum (MS1853S-350-IB)
- KABA ILCO Key Blank, Brass, Type Y78, 6 Pin, PK10 (998GA-Y78)
- MSI Soreno Ivory SAMPLEMatte Porcelain Floor And Wall Tile (ZOR-PT-0624-SAM)
- MSI Rocky Gold Ledger Panel SAMPLE Glazed Porcelain Wall Tile (ZOR-PNL-0101-SAM)
- MSI Miraggio Gold 24 in x 48 in Matte Porcelain Field Tile 2PK (ZOR-PT-0649)
- MSI Statuario 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0339)
- MSI Soreno Grigio 24 In. X 24 In. Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0622)
- MSI Sande Gray 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0220)
- MSI Savoy Azula 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0207)
- Msi Porcelain Tile