Shop All Porcelain Tile
Msi
Eden Statuary 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0304
Zoro # G304415675
product price: $36.79
/pk 8, $4.60/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 2.6
- Size 12x24
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0304
- Zoro # G304415675
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 2.6 |
Details
Thickness | 2.6 |
Material | Porcelain |
Color | STATUARY |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 65.6 |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
MSI’s Eden Statuary easily add a stylish and dramatic aesthetic to your home with this polished porcelain floor and wall tile. perfect for kitchen backsplashes and bathroom showers, this grade one porcelain tile features a high sheen with slight tone variations. for both indoor and outdoor commercial and residential use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Nickel Cabinet Knobs (4706.150.BIN)
- GREENGRASS N273-557 5 in. Satin Chrome Kick Down Door Stop (GR136090)
- KNAPE & VOGT SLIDE DRAWER 18"" 1300PZC (1300PZC18)
- ZORO SELECT O-Ring, EPDM, Dash 219, 1-5/16, 1.574, PK25 (U38869.012.0131)
- MSI Catalina Ice 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0395)
- MSI Nolitan Carbon SAMPLE Porcelain Paver (ZOR-PT-0657-SAM)
- MSI Living style Pearl 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0110)
- MSI Sande Ivory 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0483)
- MSI Veneto Gray 3 in. X 18 in. Polished Porcelain Bullnose Wall Tile (ZOR-PT-TR-0228)
- MSI White 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0236)
- MSI Ardesia Black Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0100)
- Msi Tile