Shop All Porcelain Tile
Msi
Eden Dolomite Chevron Mosaic 12 In. X 15 In. Porcelain Matte Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0416
Zoro # G604414811
product price: $118.99
/pk 8, $14.87/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 12
- Thickness 3
- Size 12x15
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0416
- Zoro # G604414811
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 15 |
Width | 12 |
Size | 12x15 |
Height | 3 |
Details
Thickness | 3 |
Material | Porcelain |
Color | DOLOMITE |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 40 |
Package qty | 8 |
Coverage Area | 10 Sq. ft |
Description
Eden Dolomite tiles feature the look of natural stone in a low-maintenance, durable, and easy to clean porcelain tile. available in a wide range of sizes, including several on-trend large-format sizes, these tiles are ideal for floors, countertops, showers, backsplashes, and other accent wall features. available in both a matte and polished finish to complement your personal style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 2 In, Bevel Seat, BUNA (692-10692)
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3, Series: BAO (BAO0415/T6P)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCR4)
- MSI Eden Bardiglio Chevron 12 In. X 15 In. Porcelain Matte Floor And Wall Tile, 8PK (ZOR-PT-0412)
- MSI Eden Bardiglio Chevron SAMPLE Porcelain Matte Floor And Wall Tile (ZOR-PT-0412-SAM)
- MSI Caldera Blanca 16 in. X 47 in. Matte Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0108)
- MSI Pietra Pearl SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0156-SAM)
- MSI Regallo Calacatta isla SAMPLE Bullnose Polished Porcelain Floor And Wall Tile (ZOR-PT-TR-0234-SAM)
- MSI Quarzo Gray Jumbo SAMPLE Pattern Porcelain Paver (ZOR-PT-0642-SAM)
- MSI Water Color Grigio SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0358-SAM)
- Msi Porcelain Tile