Shop All Porcelain Tile
Msi
Eden Dolomite 4 in. X 24 in. Matte Porcelain Bullnose Wall Tile
Mfr # ZOR-PT-0593
Zoro # G104947154
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25.13
- Width 5.31
- Thickness 5.31
- Size 5.31x25.13
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0593
- Zoro # G104947154
- Country of Origin United States
- Category Porcelain Tile
Dimensions
Length | 25.13 |
Width | 5.31 |
Size | 5.31x25.13 |
Height | 5.31 |
Details
Thickness | 5.31 |
Material | Porcelain |
Color | DOLOMITE |
Finish | Matte |
Weight | 2.95 |
Application | Floor & Wall |
Package qty | 1 |
Description
An ideal choice for your space, the MSI's, Eden Dolomite 4 in. x 24 in. Porcelain Bullnose Wall Tile features a smooth, low sheen finishing to help add style to your decor. This handsome white bullnose tile with a concrete look is made with the color body technology. It is a great complement to the matching field tile and adds class to contemporary aesthetic. Suitable for medium-duty commercial or residential walls, install this tile to incorporate a distinctive personal signature a wide variety of designs and patterns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JL INDUSTRIES / ACTIVAR Multi Purpose Metal Access Panel, Cam Lock, 22Wx22H, Gray (TM-2222CW)
- DORMAKABA DormaKaba Software and Accessories (064-515970)
- ERIEZ Magnetic Grate, Rare Earth, 10x10x1 1/2In (135664P)
- PRIME-LINE 9/16 in. Bore 180-Degree Solid Brass. Bright Brass Finish, Door Viewer (U 9893)
- MSI Eden Dolomite 12 In X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0303)
- MSI Kenzzi Zanzibar 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0365)
- MSI Onyx Ivory 12 in. X 24 in. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0597)
- MSI Bianco Dolomite Regency 10 in X 10 in Polished Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0590)
- MSI Regallo Marquina Noir 12 in X 12 in Matte Porcelain Mosaic tile 10PK (ZOR-PT-0640)
- MSI White 12 In. X 12 In. X 6 Mm Matte Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0361)
- MSI Aspenwood Amber SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0185-SAM)
- Msi Porcelain Tile