Shop All Porcelain Tile
Msi
Eden Dolomite 12 In X 24 In. Polished Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0303
Zoro # G004415661
product price: $35.59
/pk 8, $4.45/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 2.6
- Size 12x24
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0303
- Zoro # G004415661
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 2.6 |
Details
Thickness | 2.6 |
Material | Porcelain |
Color | DOLOMITE |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 65.6 |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
Brighten your decor with the MSI Eden Dolomite glazed porcelain floor and wall tile. this beautiful tile features a smooth, high-sheen finish and a white colored design in a neutral tone that complements any interior style. designed for floor, wall and countertop use, the porcelain construction is marginally skid resistant and offers water absorption of less than 0.5% with a slight variation in tone, creating a unique, one-of-a-kind motif for bathrooms, kitchens and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET UL Adjustable Radius Corner Deadlatch Satin Nickel Finish (83518-15)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (OV633A-48)
- PREMIER LOCK Satin Chrome Mortise Entry Lever Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML03D)
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (10E773)
- MSI Eden Dolomite 4 in. X 24 in. Matte Porcelain Bullnose Wall Tile (ZOR-PT-0593)
- MSI Kaya Calacatta Lucca 12"X24" Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0428)
- MSI Onyx Sand 12 in. X 24 in. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0601)
- MSI Arabescato Venato White Sample Stack Honed Marble Mesh Mounted Mosaic Tile (ZOR-MD-0587-SAM)
- MSI Regallo Calacatta Marbella 12"X24" Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0475)
- MSI White 12 In. X 12 In. X 6 Mm Matte Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0361)
- MSI Oxide Magnetite SAMPLE Matte Porcelain Mosaic Tile (ZOR-PT-0198-SAM)
- Msi Tile