Shop All Porcelain Tile
Msi
Eden Bardiglio 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0158
Zoro # G504414423
product price: $29.49
/pk 8, $3.69/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 2.6
- Size 12x24
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0158
- Zoro # G504414423
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 2.6 |
Details
Thickness | 2.6 |
Material | Porcelain |
Color | BARDIGLIO |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 65.6 |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
Fill your home with distinction when you install this MSI Eden Bardiglio 12 in. x 24 in. porcelain floor and wall tile. it is thoughtfully crafted with a scraped-paint finish and an authentic, weathered wood appearance. the unique flooring option is known for its style, complementing most design aesthetics. use it for light-duty commercial and residential applications ranging in style from traditional to contemporary. the low-sheen porcelain plank is suitable for high-traffic areas, such as entryways, living rooms and kitchens. equally appealing on floors or walls in bedrooms and baths, this durable tile purposefully enhances any space. it's an easy-to-clean choice perfect for busy families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2001-2004 Dodge Chrysler Van / 6-Button Keyless Entry Remote / PN: 04686797AB / GQ43VT18T (OR-MOP011)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-609)
- PEMKO 157A36 36" Offset Saddle Threshold Mill Aluminum (157A36)
- CORBIN RUSSWIN Cylindrical Lock, CL3351 NZD 626 (CL3351 NZD 626)
- MSI Eden Dolomite 12 In.X 24 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0413)
- MSI Azul Scallop Glossy SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0225-SAM)
- MSI Living Style Beige SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0036-SAM)
- MSI Onyx Sand 24 in. X 24 in. Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0600)
- MSI Praia Grey 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0079)
- MSI Palisade Gray Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0104)
- MSI Eden Statuary 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0302)
- Msi Porcelain Tile