Shop All Ceramic Tile
Msi
Dove Gray SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0460-SAM
Zoro # G805837884
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Dove Gray
- Material Ceramic
Product Information
- Brand Msi
- MFR # ZOR-MD-0460-SAM
- Zoro # G805837884
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Dove Gray |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
Enhance your home's walls or countertops with this Dove Gray ceramic mosaic wall tile. crafted with a trendy glossy gray sheen and flat edge, these wall tiles feature diamond patterned pieces. they are perfect choice for a kitchen backsplash, bathroom shower or accent wall. the tiles are arranged on a . mesh sheet for worry-free installation. these durable, distinct wall tiles instantly upgrade the look of your residential space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HCUSH LH DKBRZ)
- SPEC Compression Spring Music Wire, PK5, C03750301190M (C03750301190M)
- HARDWARE RESOURCES 8" Wx1-3/4"Dx8"H Maple Acanthus Capital (CAP4MP)
- EMTEK Haydon 1-1/4 in Cabinet Knob Satin Brass Finish (86697US4)
- MSI Urbano Ink 3D Mix SAMPLE Glossy Ceramic Black Textured Subway Tile (ZOR-PT-0527-SAM)
- MSI Almond Glossy SAMPLE Ceramic Beveled Subway Tile (ZOR-PT-0386-SAM)
- MSI Marza Pearl SAMPLE Glossy Ceramic Subway Wall Tile (ZOR-PT-0186-SAM)
- MSI Basix Beige Sample Glossy Ceramic Subway Wall Tile (ZOR-PT-0704-SAM)
- MSI Renzo Denim 3 In. X 12 In. Glossy Ceramic Blue Wall Tile, 22PK (ZOR-PT-0548)
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0112-SAM)
- MSI Arabescato Venato 10 x 11.6 Peel and Stick Marble Mosaic Floor And Wall Tile, 20PK (ZOR-MD-0586)
- Msi Ceramic Tile