Shop All Ceramic Tile
Msi
Dove Gray Handcrafted SAMPLE Glossy Ceramic Gray Subway Tile
Mfr # ZOR-MD-T-0134-SAM
Zoro # G805838775
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0134-SAM
- Zoro # G805838775
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Dove Gray |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
Easily add a stylish aesthetic to your home with this glazed ceramic wall tile. perfect for kitchen backsplashes and bathroom showers, this grade one ceramic tile features a glossy finish with high sheen. for both indoor and outdoor commercial and residential use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Black 35 Quart Plastic Waste Container Lid (CAN-35LID)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T19)
- KERI SYSTEMS Reader Interface Module, 1 Output (NXT-RM3)
- ZORO SELECT Cover, Polished, 1/2" Hole Dia, PR (19-5001PB)
- MSI Whisper White SAMPLE Glazed Ceramic Handcrafted Subway Tile (ZOR-MD-0250-SAM)
- MSI Morning Fog SAMPLE Glazed Handcrafted Ceramic Subway Tile (ZOR-MD-0466-SAM)
- MSI Whisper White 4 In. X 12 In. Glazed Ceramic Handcrafted Subway Tile, 15PK (ZOR-MD-0250)
- MSI Stella Biscotti 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0732)
- MSI Urbano Crema 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0521)
- MSI Urbano Pure 3D Mix 12 In. X 4 In. Glossy Ceramic White Textured Subway Tile, 30PK (ZOR-PT-0524)
- MSI Arabescato Venato 10 x 11.6 Peel and Stick Marble Mosaic Floor And Wall Tile, 20PK (ZOR-MD-0586)
- Msi Tile