Shop All Porcelain Tile
Msi
Dimensions Gris SAMPLE Matte Porcelain Bullnose Tile Trim
Mfr # ZOR-PT-TR-0206-SAM
Zoro # G905838248
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0206-SAM
- Zoro # G905838248
- Country of Origin Indonesia
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | GRIS |
Finish | Matte |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Dimensions Gris matte finish bullnose tile features a beautifully neutral background of gray. part of the beton gris collection, this bullnose tile pairs perfectly with coordinating beton gris gray floor and wall tiles for a designer look and maximum impact. use it to put the finish touch on a variety of design projects in both residential and commercial settings. in the kitchen, bath, living room or commercial space, this bullnose tile sets your space apart from the rest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Magnetic Catch, Pull-to-Open, 5.9 lb. (4EVR6)
- BEST Combinating Tweezers for SFIC Cores (CD549)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (725.0535.25)
- DELTANA Surface Bolt, Heavy Duty Black 24" (24SB19)
- MSI Dimensions Glacier 3 X 24 Matte Porcelain Bullnose Tile Trim, 24PK (ZOR-PT-TR-0108)
- MSI Sande Cream 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0337)
- MSI Pietra Calacatta 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0392)
- MSI Beton Gray 24 in. x 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0133)
- MSI White 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0364)
- MSI Soreno Taupe 13 In X 24 In Matte Porcelain Eased Edged Pool Coping, 2PK (ZOR-LSC-0174)
- MSI Aspenwood Amber SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0185-SAM)
- Msi Tile