Shop All Porcelain Tile
Msi
Dimensions Graphite Sample Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0690-SAM
Zoro # G109980859
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 in
- Width 4 in
- Thickness 0.35 in
- Size 4 x 4 x 0.35 in
Product Information
- Brand Msi
- MFR # ZOR-PT-0690-SAM
- Zoro # G109980859
- Country of Origin Viet Nam
- Category Porcelain Tile
Dimensions
Length | 4 in |
Width | 4 in |
Size | 4 x 4 x 0.35 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.35 in |
Material | Porcelain |
Color | Gray-Dark |
Finish | MATTE |
Application | Floor & Wall |
Description
Graphite Porcelain Tile from the Dimensions collection features a concrete-look in a deep gray. Perfect to create a sleek and sophisticated surface including walls, floors, and countertops. Recommended for wall projects and floors in commercial properties.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel Door Edge Hole Filler Plate, 1-1/8 in., Gray Finish Single Pack (U 9521)
- CAPLUGS PLUG THREADED RED HDPE, 24PK (PD-HF-18 (HDPE))
- RAYMOND ISO-D Series Die Spring, PK3 (306616D)
- ANDOVA TILES ANDOVA TILES Channing 2" x 2" Marble Honeycomb Mosaic Floor Use Tile (ANDCHA123)
- MSI Dimensions Graphite 12 X 24 Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0690)
- MSI Pietra Pearl SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0156-SAM)
- MSI Fossil Snow Jumbo Pattern Porcelain Paver 192 Sq Ft Per Pallet (ZOR-PT-0641)
- MSI White And Black 12 In. X 12 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0498)
- MSI Durban White SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0592-SAM)
- MSI Retro Bianco Arabesque 10.63 In. X 8.84 In. X 6Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0236)
- MSI Bianco Dolomite Regency 10 in X 10 in Polished Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0590)
- Msi Tile