Shop All Porcelain Tile
Msi
Dimensions Graphite 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0693
Zoro # G407477846
original price:
$60.79
28% off
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.94
- Width 24.94
- Thickness 1.52
- Size 24.94x24.94
- Material PORCELAIN
Product Information
- Brand Msi
- MFR # ZOR-PT-0693
- Zoro # G407477846
- Country of Origin Viet Nam
- Category Porcelain Tile
Dimensions
Length | 24.94 |
Width | 24.94 |
Size | 24.94x24.94 |
Height | 1.52 |
Details
Thickness | 1.52 |
Material | PORCELAIN |
Color | GRAY-DARK |
Finish | MATTE |
Application | Floor And Wall |
Description
An ideal choice for your space, the MSI 's inc, Dimensions Graphite 24 in x 24 in porcelain floor and wall tile features a smooth, low sheen finish to help add style to your decor this gray large tile with a concrete look is made with the color body technology and adds class to contemporary aesthetic suitable for mediumduty commercial or residential floors and walls, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns this is a rectified tile, mechanically finished on all sides to achieve uniformity its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Dark Bronze Kit (8BR0704.007)
- STERLING SEAL & SUPPLY 163 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A163X250)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Non-Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 36"W x 36"H (GVPRO36X3602SN)
- GORE Ring Gasket, 10 In, Expanded PTFE (STYLE 800)
- MSI Dimensions Graphite Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0693-SAM)
- MSI Miraggio Gold 24 in x 48 in Matte Porcelain Field Tile 2PK (ZOR-PT-0649)
- MSI Aria Bianco 2 In. X 4 In. Polished Porcelain Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0385)
- MSI Savoy Crema 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0191)
- MSI Retro Bianco Arabesque SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0236-SAM)
- MSI Dellano Exotic Blue SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0130-SAM)
- MSI Veneto Sand SAMPLE Porcelain Bullnose Tile Trim In Beige (ZOR-PT-TR-0194-SAM)
- Msi Porcelain Tile