Shop All Porcelain Tile
Msi
Dimensions Glacier 24 X 24 Glazed Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0694
Zoro # G707477843
product price: $40.55
/pk 4, $10.14/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.88
- Width 24.88
- Thickness 1.52
- Size 24.88x24.88
- Material PORCELAIN
Product Information
- Brand Msi
- MFR # ZOR-PT-0694
- Zoro # G707477843
- Country of Origin Viet Nam
- Category Porcelain Tile
Dimensions
Length | 24.88 |
Width | 24.88 |
Size | 24.88x24.88 |
Height | 1.52 |
Details
Thickness | 1.52 |
Material | PORCELAIN |
Color | GRAY-LIGHT |
Finish | MATTE |
Application | Floor And Wall |
Description
Dimensions Glacier Porcelain Tile 24 in x 24 in has the look of a light icy concrete, without the required sealing and special care Sleek, contemporary, and elegant, use these tiles to create beautiful floors, accent walls, countertops, and shower, bathtub and fireplace surrounds throughout the home Also suitable as flooring and for wall applications in commercial properties
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Vintage Style Mortise Lock Assembly, 5-1/2 in. Face Plate, Brass (E 2294)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1382)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Polished Chrome Cabinet Handle/Pull (5-Pack) (SP-2891-128-CP-5)
- MSI Braxton Blanca 9.84 In. X 39.37 In. Floor And Wall Matte Porcelain Tile, 5PK (ZOR-PT-0535)
- MSI Aria Ice 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0206)
- MSI Kenzzi Azila 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0509)
- MSI Pietra Venata 12 X 24 Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0585)
- MSI Bernini Bianco SAMPLE Porcelain Bullnose Tile Trim In White (ZOR-PT-TR-0156-SAM)
- MSI Oxide Magnetite SAMPLE Matte Porcelain Mosaic Tile (ZOR-PT-0198-SAM)
- MSI Livingstyle Pearl 18 In. X 36 In. Matte Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0222)
- MSI Kaya Calacatta Lucca SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0428-SAM)
- Msi Porcelain Tile