Shop All Vinyl Flooring
Msi
Dakworth 0.98 In. Thick X 3.07 In. Wide X 94 In. Length Luxury Vinyl Flush Stairnose Molding
Mfr # ZOR-LVT-T-0079
Zoro # G704414520
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5.59x95.28
- Length 95.28
- Height 2.36
- Thickness 2.36
- Color Gray-Dark
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0079
- Zoro # G704414520
- Country of Origin United States
- Category Vinyl Flooring
Dimensions
Size | 5.59x95.28 |
Length | 95.28 |
Height | 2.36 |
Width | 5.59 |
Details
Thickness | 2.36 |
Color | Gray-Dark |
Material | Lvt |
Finish | Low Gloss |
Weight | 3.35 |
Application | On Grade (Ground Level) |
Description
Achieve a seamless authentic wood look with the MSI’s Dakworth flush stair nose molding vinyl plank. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. it will withstand the test of time and is great for a busy family who doesn't want to sacrifice style. it retains elegance with sophisticated gray and brown tones that have light knots and graining for a real wood look. it is designed for installation on the edge of a stair tread. stair nosing adds beauty to your home while absorbing much of the staircase traffic and provides a beautiful finished look to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Threshold Replacement Insert, 38 in L, 114 in W, Vinyl, Gray (13524)
- SECO-LARM 2-Channel Receiver. Compatible with all 315MHz SECO-LARM transmitters. Five programmable o (SLM-SK-910RB2Q)
- RPM PRODUCTS O-RING, 11/16 X 9/16 X 1/16 IN (R-015 BN70)
- ZORO SELECT Hanger, Door, Track, 4-5/8"L x 2-3/8"W (4PE61)
- MSI Xl Trecento Kenzzi Taza 18 In X 36 In Rigid Core Rigid Core Luxury Vinyl Plank Flooring 6PK (ZOR-LVR-XL-0175)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0148P)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0104)
- MSI Xl Cyrus Sandino 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0129)
- MSI Benton Blonde 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0189)
- MSI Woodhills Estate Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0107)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Plank, Forest Oak, 5PK (12013)
- Msi Flooring