Shop All Hardwood Flooring
Msi
Cyrus Valleyview Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0241
Zoro # G911470531
product price: $67.49
/pk 10, $6.75/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blonde
- Size 7.13 in. x 48.03 in.
- Finish Low Gloss
- Material LVT
Product Information
- Brand Msi
- MFR # ZOR-LVR-0241
- Zoro # G911470531
- Country of Origin China
- Category Hardwood Flooring
Dimensions
Size | 7.13 in. x 48.03 in. |
Length | 48.03 in. |
Width | 7.13 in. |
Details
Promotion Restriction | Not eligible for promotion |
Item | LVT Plank |
Color | Blonde |
Finish | Low Gloss |
Material | LVT |
Thickness | 0.2 in. |
Description
Elegance and sophistication define The Cyrus Luxury Vinyl Plank Collection, presenting an authentic wood appearance. This 7x48 wood-look LVP assures 100% waterproofing and incorporates a protective layer for unmatched durability, combating daily wear and tear for worry-free longevity. Additionally, it boasts an innovative pre-attached backing for supreme underfoot comfort and an easy-install locking system. This rigid core flooring boasts ''no acclimation'' technology, allowing for immediate purchase and installation convenience. Whether in the kitchen, living area, bathroom, basement, or beyond, it offers an effortless way to create luxurious, affordable floors in both residential and commercial settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER SPRING Stainless Metric Compression Spring, 9.25 mm ODx1.25 mm WDx47.5 mm FL (MC061-096-0475-S)
- HICKORY HARDWARE Hinge Concealed Face Frame (P5129-14)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm (FDN-63A-R453)
- ROCKWOOD Offset Pull Handle, Aluminum, Bronze, Clips/Fasteners (BF157A.314)
- MSI Mccarran Hinton 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0113)
- MSI Ladson Atwood Sample Engineered Hardwood Flooring (ZOR-LVW-0125-SAM)
- MSI Mccarran Bourland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0112-SAM)
- MSI Ladson Hinton 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0123)
- MSI Mccarran Bramlett Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0111-SAM)
- MSI Mccarran Northcutt Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0118-SAM)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0126P)
- Msi Flooring