Shop All Vinyl Flooring
Msi
Cyrus Ryder 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0137
Zoro # G304414210
product price: $62.89
/pk 10, $6.29/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-0137
- Zoro # G304414210
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | RYDER |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 23.77 Sq. ft |
Weight | 41.54 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 10 |
Description
Get supremely durable and gorgeous vinyl plank flooring with the MSI’s Cyrus Ryder 7 in. x 48 in. Luxury Vinyl Plank. it's easy to install with the locking feature and is suitable for all grade levels while being 100% waterproof, scratch, stain and dent resistant. be sure to complete the look with flooring trim pieces like end caps, stair noses, reducers and t-molding. this flooring retains its elegance with warm beige and brown tones and dark knots with graining that give the look of reclaimed hardwood. place these planks in places like the kitchen, living area, bathroom or even basement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 7/16 in (C8060-KD-14A)
- JONES STEPHENS Snap-Ease Access Panel, 8"x8" (A05008)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x312 ZN TP Hinge (N140-616)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 028, PK10 (ZUSAV60028)
- MSI Cyrus Katella Ash 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0133)
- MSI Cyrus Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0114)
- MSI Cyrus Kardigan 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0132)
- MSI Xl Cyrus Ryder 8.98 X 60 Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0128)
- MSI Xl Trecento Kenzzi Taza 18 In X 36 In Rigid Core Rigid Core Luxury Vinyl Plank Flooring 6PK (ZOR-LVR-XL-0175)
- MSI Glenridge Coastal Mix 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0105)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0146P)
- Msi Flooring