Shop All Vinyl Flooring
Msi
Cyrus Runmill Isle 7.13 In. X 48.03 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0136
Zoro # G004414282
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-0136
- Zoro # G004414282
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | RUNMILL ISLE |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 23.77 Sq. ft |
Weight | 41.54 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 10 |
Description
Runmill Isle Luxury Vinyl Planks from the everlife Rigid Core (rc) collection features elegant ashy blonde hues with subtle knots and graining for an authentic wood look. this waterproof vinyl plank flooring is 100% waterproof, incredibly durable, and protected by Crystalux, an industry-leading wear layer that stands up against everyday scratches, stains, and wear-and-tear. for design flexibility, it's available in both 7" x48" and 9" x60" sizes. it is also available with an innovative pre-attached 1mm pad for more comfort underfoot. in addition, runmill isle features a patented tight locking system to help ease installation and is this gorgeous flooring will help create eye-catching kitchens, bathrooms, bedrooms, living areas, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER SPRING Belleville Disc Spring - 0.5" OD x 0.255" ID x 0.038" Thick x 0.047" OAH - 302 Stainless - 12 Pack (MB0500-038-S)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ3)
- DURA-LIFT 0.225 in. Wire x 1.75 in. D x 29 in. L Torsion Spring in Red Right Wound for Sectional Garage Doors (DLTR17529R)
- OEM OEM: REF: 2009-2015 Honda Pilot / 4-Button Remote Head Key / PN: 35118-SZA-A12 / KR55WK49308 (RHK-HON018)
- MSI Cyrus Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0135)
- MSI Cyrus Braly 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0120)
- MSI Cyrus Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0144)
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0181P)
- MSI Prescott Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0167)
- MSI Prescott Braly 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0152)
- FLOORPOPS FloorPops FP2475 Gothic Peel & Stick Floor Tiles - Black & White (FP2475)
- Msi Vinyl Flooring