Shop All Vinyl Flooring
Msi
Cyrus Draven SAMPLE Rigid Core Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-0124-SAM
Zoro # G605838388
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Product Information
- Brand Msi
- MFR # ZOR-LVR-0124-SAM
- Zoro # G605838388
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | DRAVEN |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 1 Sample |
Description
MSI’s Cyrus Draven beautiful beige + cool gray mix wood-look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistant. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SECURITY Cover Hole 2-5/8 In Gray (U 9515)
- WRIGHT PRODUCTS Push Button Latch, Black (VC333BL)
- ZORO SELECT O-Ring, Dash 158, Viton, 0.1 In., PK2 (U38871.009.0475)
- BANSBACH EASYLIFT 10mm Ball Socket 18.5mm M8 Thread Connct (96075)
- MSI Cyrus Kardigan SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0132-SAM)
- MSI Cyrus Whitfield Gray SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0143-SAM)
- MSI Cyrus Boswell SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0118-SAM)
- MSI Trecento Calacatta Venosa Gold SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0180-SAM)
- MSI Trecento Quarzo Taj SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0183-SAM)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0148P)
- MSI Stable 3/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Stair Nose Molding (ZOR-LVT-T-0202)
- Msi Flooring