Shop All Vinyl Flooring
Msi
Cyrus Bracken Hill 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0119
Zoro # G904415297
product price: $61.89
/pk 10, $6.19/ea
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-0119
- Zoro # G904415297
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | BRACKEN HILL |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 23.77 Sq. ft |
Weight | 41.54 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 10 |
Description
MSI’s Cyrus Bracken Hill beautiful 7 in. x 48 in. gray wood look luxury vinyl plank flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 9in Soft-close 7/8 Extension Zinc Tandem Edge Drawer Slide, 75 Lbs Weight Rating, PR (554H2290B01)
- EMTEK Flat Black Strike 86087US19 (86087US19)
- ANDOVA TILES ANDOVA TILES Exploration Egypt 1" x 1" Natural Stone Mosaic Tile (ANDEXPG359)
- SIMPSON STRONG-TIE JOIST HANGER 6.68X1.81in. (HU7)
- MSI Cyrus Ryder 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0137)
- MSI Cyrus Whitfield Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0143)
- MSI Cyrus Wolfeboro 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0145)
- MSI Twilight Oak 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0216)
- MSI Cyrus Runmill Isle 7.13 In. X 48.03 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0136)
- MSI Emridge 1.81 in. T x 12.3 in. W x 47.5 in. L Stair Tread Eased Edge Low Gloss Luxury Vinyl Tile, 2PK (ZOR-LVT-TR-0299)
- FLOORPOPS FloorPops FP2948 Altair Peel & Stick Floor Tiles (FP2948)
- Msi Vinyl Flooring