Shop All Glass Tile
Msi
Crisson Bevel Subway Peel And Stick SAMPLE Glass Mosaic Tile
Mfr # ZOR-MD-0260-SAM
Zoro # G405837772
Sold in multiples of 3 for $10.77
Limit 3 per order
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Mixed
Product Information
- Brand Msi
- MFR # ZOR-MD-0260-SAM
- Zoro # G405837772
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Crisson Bevel |
Material | Glass |
Finish | Mixed |
Weight | 2.9 |
Package qty | 1 Sample |
Description
MSI’s Crisson Bevel Subway stik wall-tile enhances your space with timeless elegance. these mixed finish glass mosaic tiles with a Peel And Stick backing are a breeze to install no grout or thinset is required. a diy dream come true, they are perfect for refreshing kitchen backsplashes, creating bedroom accents walls and even updating bookshelf insets quickly, affordably and easily. with its heavy-duty adhesive, stik wall-tile stands the test of time even in the busiest homes and light commercial environments. achieve a designer look at a fraction of the cost with this stylish self-adhesive backsplash tile. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIXSON 1 1/8 in W x 5 in H Satin Chrome Pivot Hinge (000019L4XXXA)
- MUELLER INDUSTRIES Access Panel (156-708)
- ZORO SELECT Full Face Viton Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-434)
- ROCKWOOD Lever Door Holder, Satin Chrme, Cast Brass (461L.26D)
- MSI Crisson Bevel Subway Peel And Stick 12 In. X 12 In. X 4 Mm Glass Mosaic Tile, 20PK (ZOR-MD-0260)
- MSI Stonella Penny Round 12 in. x 12 in. Glossy Glass Mesh-Mounted Mosaic Tile, 15 sq ft, 15PK (ZOR-MD-0558)
- MSI Driftwood Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0139-SAM)
- MSI Urban Tapestry Picket SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0290-SAM)
- MSI Silver Canvas Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0452-SAM)
- MSI Pixle Cloud SAMPLE Textured Glass Paper Face Mosaic Tile (ZOR-MD-0364-SAM)
- ANDOVA TILES ANDOVA TILES Pixie 0.75" x 0.75" Glass Mosaic Wall & Floor Tile (ANDPIX225)
- Msi Tile