Shop All Natural Stone Tile
Msi
Crema Arched Herringbone SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0429-SAM
Zoro # G705838387
original price:
$3.25
9% off
new price: $2.95
/ea
Sold in multiples of 3 for $8.85
Limit 3 per order
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Crema Arched
Product Information
- Brand Msi
- MFR # ZOR-MD-0429-SAM
- Zoro # G705838387
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Crema Arched |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Upgrade your home's walls or countertops with the MSI Crema Arched Herringbone mosaic wall tile. crafted with natural marble and shades of beige, these wall tiles vary in color, shade and finish since they are made of natural stone. they are perfect choice for a kitchen backsplash, bathroom shower or accent wall. install with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Schlage Core for Molten Bronze Cylinder Oil Rubbed Bronze (SC14031XM1)
- MIDWEST FASTENER 5/16" x 1-1/2" x .020" WG Steel Compression Springs 1 12PK (18508)
- MSI Xl Cyrus Billingham 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0108)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Smooth Grip in Nickel (LV101 FBL GRIP-SM NI)
- MSI Roman Beige Ledger "L" Corner 6 in. X 18 in. Splitface Travertine Wall Tile, 4PK (ZOR-PNL-0139)
- MSI Roman Beige Splitface Mini Ledger Corner SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0089-SAM)
- MSI Calacatta Gold SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0052-SAM)
- MSI Golden White 12 In. X 24 In. Gauged Quartzite Floor And Wall Tile, 5PK (ZOR-NS-0007)
- MSI Azula Hatchwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0264-SAM)
- MSI Noble Red Clay Brick 125 W x 255 L Tumbled herringbone Mosaic Sheet Floor AndWall Tile 5PK (ZOR-MD-0537)
- Msi Tile