Shop All Vanity Tops
Msi
Cosmic Sand 61"x22" Double Bowl Engineered Marble Vanity Top
Mfr # ZOR-DBVANS-6122-0003
Zoro # G704947240
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$614.99
Free 30-Day Returns
Key Features
- Length 61
- Width 22
- Height 0.79
- Finish Polished
- Material Engineered Marble
Product Information
- Brand Msi
- MFR # ZOR-DBVANS-6122-0003
- Zoro # G704947240
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 61 |
Width | 22 |
Height | 0.79 |
Size | 22x61 |
Details
Finish | Polished |
Material | Engineered Marble |
Weight | 129 |
Color | Cosmic Sand DB 61x22 |
Application | Undermount |
Thickness | 0.79 |
Description
Cosmic Sand is a gorgeous vanity top that sets the stage for an affordable luxury bathing. Featuring a beige background complemented by touches of white, this durable vanity top comes with an integrated rectangular sink for a streamlined look and pre-drilled holes for easy faucet installation. Its flat edge design and neutral color renders a contemporary finishing for remodels or new-in builds. This Engineered marble vanity comes with matching backsplash to help protect walls from water damage and also matching side splash available. This vanity style can be used throughout your home for a signature look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 85 psi (3/4 LF25AUB-HP-Z3)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0075)
- RUVATI 14" Undermount 16 Gauge Tight Radius Bar Prep Sink SS Single Bowl (RVH7114)
- PARKER Mini Capsule, Half, 0.25GPM, 1.2Micron (22-CHBHH-012-1)
- MSI Iced White 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0016)
- MSI Calacatta Nowy Vanity 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0002)
- MSI Argento Grigio 49"x22" Granite Vanity Top (ZOR-VANS-4922-0023)
- MSI Calacatta Nowy 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0001)
- MSI Sparkling Gray 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0019)
- MSI Carrara Sky 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0007)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 3H, White (LBT31227W38)
- Msi Vanity Tops