Shop All Natural Stone Tile
Msi
Cosmic Black 3D Wave Ledger Panel "6 X 24" Honed Marble Wall Tile, 4PK
Mfr # ZOR-PNL-0025
Zoro # G404411805
original price:
$63.69
31% off
new price: $43.89
/pk 4, $10.97/ea
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cosmic Black
- Package qty 4
- Coverage Area 4 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-PNL-0025
- Zoro # G404411805
- Country of Origin Viet Nam
- Category Natural Stone Tile
Details
Color | Cosmic Black |
Package qty | 4 |
Coverage Area | 4 Sq. ft |
Description
MSI’s 6 in. x 24 in. Cosmic Black 3D Wave Ledger Panel features tone black accented by smooth, clean lines for unmistakable modern elegance, indoors and out. It's intriguing 3D look and gorgeous honed finish create visual interest without overpowering. Smaller than traditional stacked stones, these marble mini corner panels are designed to work with MSI’s Cosmic White 3D Wave Ledger Panels, which are perfectly sized to fit a standard backsplash no cutting required. They're also a contemporary choice for finishing off mini stacked stone accent walls, fireplace surrounds, water features, and barbeque surrounds. Mini stacked stone corner panels and stacked stone panels fit together quickly and easily for seamless alignment and grout isn't necessary. Give your space a fresh new look and a touch of natural beauty with this premium corner panel. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, NS, 1A1L1, Best, PK50 (1A1L1)
- SDC Latch Retraction Kit (LR100ARK)
- LCN Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC61A RWPA AL SLIM)
- OMEGA NATIONAL PRODUCTS Red Oak 15 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.15.1V)
- MSI Marquina Nero Spltface Ledger Panel SAMPLE Corner Marble Wall Tile (ZOR-PNL-0039-SAM)
- MSI Montauk Black 4 In. X 12 In. Gauged Slate Floor And Wall Tile, 15PK (ZOR-NS-0019)
- MSI Mayra White 12"X 24" Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0003)
- MSI Greecian White Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0456-SAM)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0020-SAM)
- MSI Alaska Gray Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0014-SAM)
- MSI Bianco Gridwork 12 in. x 12 in. Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0511)
- Msi Natural Stone Tile