Shop All Vinyl Edge Trim
Msi
Coral Ash 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding
Mfr # ZOR-LVT-T-0388
Zoro # G606890132
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 94
- Overall Width 0.63
- Color GRAY-LIGHT
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0388
- Zoro # G606890132
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 94 |
Overall Width | 0.63 |
Details
Material | WTRPRF WOOD |
Color | GRAY-LIGHT |
Description
MSIs Overlapping Stairnose is the perfect complement to your waterproof flooring and staircases Unlike a flush stairnose an overlapping stairnose is slightly raised above the flooring When installing you can apply an overlapped stairnose to any floor without having to align it with a particular joint While the flooring addition is not flush with the edge of a stair it can still protect the edge at the end of each plank It also makes it safe to step on as opposed to not having a cover on the edge of each step
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL251E626SA118FLC)
- ZORO SELECT O-Ring, Dash 015, EPDM, 0.07 In., PK25 (5JJU5)
- JEFFREY ALEXANDER 114 Diameter Satin Bronze Richard Cabinet Knob (171SBZ)
- HARDWARE RESOURCES 1-3/8"x1-3/8"x3/4" Bright Nickel Church Pew Bracket (1965BN)
- MSI Liora 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0404)
- MSI Aura Gold 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0370)
- MSI Dorn Oak 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0395)
- MSI Dorn Oak 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0392)
- MSI Chestnut Heights 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0387)
- MSI Dorn Oak 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0393)
- PALISADE Vinyl J-Trim 94"L in Rain Cloud, PK5 (19007PK)
- Msi Molding & Millwork