Shop All Vinyl Edge Trim
Msi
Coral Ash 075 Thick X 075 Wide X 78 Length Quarter Round Molding
Mfr # ZOR-LVT-T-0389
Zoro # G506890126
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 94
- Overall Width 1.37
- Color BROWN
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0389
- Zoro # G506890126
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 94 |
Overall Width | 1.37 |
Details
Material | WTRPRF WOOD |
Color | BROWN |
Description
Spruce up your waterproof wood flooring project by adding a beautiful MSIs Quarter Round trim to your space This molding pairs great with a variety of baseboard styles serving as a gap between the floor and the base of the wall Installing a quarter round is an essential material to apply once youve laid your flooring This product is important to install because not only will it make the crown molding stand out but it also helps alleviate debris and dirt from accumulating beneath the base trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Nickel Eclectic Drawer Pull (BP2209128195)
- KEYLESS FACTORY KeylessFactory: 4 BUTTON REMOTE KEY REPLACEMENT FOR HONDA OUCG8D-380H-A (MEGAMOS 13) (RHK-HON-S9A)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (5212ROUUS15)
- BIG HORN Strike Mortiser for Bore Master, 1 Inch x 2-1/4 Inch (Full Lip) Replaces Templaco SM-002 (70138)
- MSI Dorn Oak 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0395)
- MSI Moorville 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0410)
- MSI Chestnut Heights 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0384)
- MSI Chestnut Heights 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0387)
- MSI Aura Gold 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0372)
- MSI Coral Ash 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0388)
- PALISADE Vinyl L-Trim 94"L in Ashen Slate, PK5 (19100PK)
- Msi Molding & Millwork