Shop All Vinyl Edge Trim
Msi
Coral Ash 043 Thick X 149 Wide X 78 Length Reducer Molding
Mfr # ZOR-LVT-T-0390
Zoro # G106890090
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 94
- Overall Width 4.53
- Color BROWN
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0390
- Zoro # G106890090
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 94 |
Overall Width | 4.53 |
Details
Material | WTRPRF WOOD |
Color | BROWN |
Description
When youre installing attractive waterproof wood flooring in your home or office space its beneficial to add a reducer to help level out any unequal height differences between two even surfaces Applying an MSIs Reducer will perfectly match and complement your newly installed flooring It will create a smooth transition between other flooring types such as ceramic or lowpile carpets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA MULTI-HOUSING Dormakaba RFID Fob with Mifare Plus, 2K Memory Black Finish (12640-P24-BK)
- STRYBUC LH Pella Integrated Crank Roto (36-219LHCHP)
- STRYBUC Top Hung Storm Hinge Pair 10in (28-93-10)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 2-Panel Arch Top Caiman Molded Hollow Core 4-9/16" LH Prehung Door (2868MHCCAILH154916)
- MSI Dorn Oak 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0392)
- MSI Moorville 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0410)
- MSI Chestnut Heights 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0384)
- MSI Brook Timber 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0379)
- MSI Dorn Oak 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0395)
- MSI Coral Ash 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0391)
- PALISADE Vinyl Inside Corner Trim 94"L (5 Pack) in Adobe Drift (18909PK)
- Msi Vinyl Edge Trim