Shop All Vinyl Edge Trim
Msi
Coral Ash 037 Thick X 124 Wide X 78 Length T Molding
Mfr # ZOR-LVT-T-0391
Zoro # G506890102
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 94
- Overall Width 2.16
- Color BROWN
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0391
- Zoro # G506890102
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 94 |
Overall Width | 2.16 |
Details
Material | WTRPRF WOOD |
Color | BROWN |
Description
Use an MSIs TMOLD to help create a seamless transition between level gaps in the ground when installing rigid core flooring in your home or office A TMOLD is great for when youre installing flooring in an extra large room that may require an expansion gap to be covered It can also be used as a threshold between two rooms with the same waterproof wood flooring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1-51/64" W x 2-3/64" H Chrome Glass Door Hinge (XL-GH03-48-8CR)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140063030 (030140063030)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Privacy Knobset, Satin Brass (BG102 SB)
- VON DUPRIN 6200 Series Elc Strike, Fire Rated, US32D, 6" FP, 24 VDC, 3/4" Throw (6221 24V 32D)
- MSI Chestnut Heights 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0386)
- MSI Moorville 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0410)
- MSI Chestnut Heights 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0384)
- MSI Coral Ash 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0390)
- MSI Aura Gold 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0369)
- MSI Chestnut Heights 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0387)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (750B2X1/8-25)
- Msi Vinyl Edge Trim