Shop All Porcelain Tile
Msi
Concerto Grigio SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0398-SAM
Zoro # G605837398
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Color Concerto Grigio
Product Information
- Brand Msi
- MFR # ZOR-PT-0398-SAM
- Zoro # G605837398
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Concerto Grigio |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI’s Concerto Grigio glazed porcelain floor and wall tile adds a classic look to your home or commercial area with its glazed smooth finish, medium sheen, flat edge and matte brown wood design. it can be used inside or outdoors and the surface is impervious to moisture and it is frostesistant. this tile is grade for use on your walls, as a kitchen backsplash or as your bathroom and kitchen floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-120)
- PRIME-LINE Single Cylinder Deadbolt in Bronze Construction, 4-1/2 in., Brushed Chrome Single Pack (SE 15328)
- PEDESTAL PRO Car Height Pedestal, 42"H, Powder Coat (42-9C-BLK)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (638-017)
- MSI Braxton Blanca SAMPLE Floor And Wall Matte Porcelain Tile (ZOR-PT-0535-SAM)
- MSI White And Gray Matte SAMPLE Basketweave Porcelain Mosaic Tile (ZOR-MD-0413-SAM)
- MSI Calypso Ash SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0558-SAM)
- MSI Vulkon Nero 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0115)
- MSI Sande Ivory 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0516)
- MSI Bernini Bianco SAMPLE Porcelain Bullnose Tile Trim In White (ZOR-PT-TR-0156-SAM)
- MSI Eden Statuary SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0473-SAM)
- Msi Tile