Shop All Porcelain Tile
Msi
Concerto Grigio 18 In. X 36 In. Matte Porcelain Floor And Wall Tile, 3PK
Mfr # ZOR-PT-0561
Zoro # G404411881
product price: $58.45
/pk 3, $19.48/ea
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Concerto Grigio
- Finish Matte
- Coverage Area 13.5 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-PT-0561
- Zoro # G404411881
- Country of Origin Italy
- Category Porcelain Tile
Details
Color | Concerto Grigio |
Finish | Matte |
Package qty | 3 |
Coverage Area | 13.5 Sq. ft |
Description
From MSI’s, Concerto Grigio 18 in. x 36 in. porcelain floor and wall tile features a matte finish and neutral gray color with a look reminiscent of concrete. Available in both large format 24 in. x 24 in. and 18 in. x 36 in. porcelain tiles, frost-resistant Concerto Grigio can be used indoors on walls, countertops, and floors and flow right outdoors onto patios, pool surrounds, and more. Offering an authentic concrete-look in a durable easy-care porcelain, this modern-day indoor/outdoor surface is made for busy families who don't want to sacrifice style for convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-082)
- FLAME GARD Duct Access Door, UL Rated, 10 x 7 (6EHZ9)
- MIDWEST FASTENER 2-1/2" x 2-7/8" x 3/16" Rubber O-Rings 6PK (64865)
- SCHLAGE ELECTRONICS Wireless Cylindrical Locks, NDEBP RHO 643E (NDEBP RHO 643E)
- MSI Pietra Venata 12 X 24 Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0585)
- MSI Catalina Maple SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0396-SAM)
- MSI Azul Scallop Glossy SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0225-SAM)
- MSI Pietra Bernini Carbone 12X24 Porcelain Polished Tile In Gray, 8PK (ZOR-PT-0225)
- MSI Regallo Calacatta isla 3 In. X 24 In. Bullnose Matte Porcelain Floor And Wall Tile, 10PK (ZOR-PT-TR-0233)
- MSI Savoy Azula 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0188)
- MSI Vintage Silver 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0129)
- Msi Porcelain Tile