Shop All Wall Coverings
Msi
Colorado Cream 6 in x 24 in Marble Splitface Stacked Stone Ledger Panel 6PK
Mfr # ZOR-PNL-0141
Zoro # G706890148
original price:
$64.25
31% off
new price: $43.85
/pk 6, $7.31/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 26.25
- Weight 49.98
- Application Wall
- Finish Splitface
- Material MARBLE
Product Information
- Brand Msi
- MFR # ZOR-PNL-0141
- Zoro # G706890148
- Country of Origin Turkey
- Category Wall Coverings
Dimensions
Overall Length | 26.25 |
Width | 6.5 |
Details
Weight | 49.98 |
Application | Wall |
Finish | Splitface |
Material | MARBLE |
Color | BEIGE |
Coverage Area | 6 Sq. ft |
Description
With beige marble tones throughout and random darker brown pieces in each panel add Colorado Cream Stacked Stone to various in and outdoor vertical surfaces including BBQ surrounds pillars kitchen backsplashes and other environments where warming tones are welcomed From traditional to contemporary this beautiful 3D stacked stone is the perfect addition to residential and commercial spaces alike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Key Blank Esp Es8 (11010ES8)
- HES Electric Cabinet Locks (610 HES)
- BRINKS COMMERCIAL Matte Black Zinc Single Cylinder Deadbolt (BC40130)
- ELESA Latches for cabinets, CLTA.160 (CLT.)
- MSI Luna Gray Sample Marble Splitface Stacked Stone Ledger Panel (ZOR-PNL-0143-SAM)
- MSI Luna Gray 6 in x 24 in Marble Splitface Stacked Stone Ledger Panel 6PK (ZOR-PNL-0143)
- MSI Colorado Cream 6 in x 18 in Marble Splitface Corner Stacked Stone Ledger (ZOR-PNL-0142-SAM)
- MSI Colorado Cream 6 in x 18 in Marble Splitface Corner Stacked Stone Ledger 4PK (ZOR-PNL-0142)
- MSI Luna Gray Corner 6 in x 18 in Marble Splitface Corner Stacked Stone Ledger (ZOR-PNL-0144-SAM)
- EKENA MILLWORK Extra Small Sheffield Decorative Fretwork Wood Wall Panels, Cherry, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375SHFCH)
- MANHATTAN COMFORT Nanterre, Vinyl Century Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nanterre)
- Msi Wall Coverings