Shop All Natural Stone Tile
Msi
Coal Canyon Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK
Mfr # ZOR-PNL-0054
Zoro # G904411732
original price:
$71.19
34% off
new price: $46.29
/pk 6, $7.72/ea
$46.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Coal Canyon
- Coverage Area 6 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-PNL-0054
- Zoro # G904411732
- Country of Origin China
- Category Natural Stone Tile
Details
Color | Coal Canyon |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
MSI’s 6 in. x 24 in. Coal Canyon Ledger Panel features an alluring blend of charcoal gray tones for a distinguished contemporary look. Featuring multiple sized rectangular stones in varying thicknesses, this panel adds interest and dimension to any space. Understatedly elegant, it complements a wide variety of color and design schemes in both residential and commercial settings. Use these gorgeous stacked stone panels to create one-of-a-kind accent walls, backsplashes, fireplace surrounds, and more indoors or out. MSI’s Interlocking Z Feature ensures the panels fit together easily, just like puzzle pieces. Achieving a seamless look has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 27/32"H x 27/32"W, PK.5 (783R-034S)
- BALDWIN Estate Oil Rubbed Bronze Cylinders (8031.102.KD22)
- LUCKY LINE Key Cap, Assorted, 20 PK (1650020)
- PRIME-LINE CASEMENT OPRTR 9"" RH BRNZ (17390-LB)
- MSI Coal Canyon Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0054-SAM)
- MSI California Gold Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (ZOR-PNL-0071-SAM)
- MSI Durango Cream Split Face Ledger Panel 6" X 24" Travertine Wall Tile, 8PK (ZOR-PNL-0085)
- MSI Cosmic White Splitface Ledger Panel "6 X 18" "L" Corner Marble Wall Tile, 6PK (ZOR-PNL-0030)
- MSI Alaska Gray River Stone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0119)
- MSI Carrara White SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0056-SAM)
- MSI Royal White Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0063-SAM)
- Msi Natural Stone Tile