Shop All Glass Tile
Msi
Cienega Springs 10 In. X 13.78 In. X 6 Mm Textured Picket Multi-Surface Mosaic Tile, 15PK
Mfr # ZOR-MD-0301
Zoro # G104415196
product price: $325.99
/pk 15, $21.73/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.125
- Width 12.25
- Thickness 5.25
- Size 12.25x15.125
- Color Cienega Springs
Product Information
- Brand Msi
- MFR # ZOR-MD-0301
- Zoro # G104415196
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 15.125 |
Width | 12.25 |
Size | 12.25x15.125 |
Details
Thickness | 5.25 |
Color | Cienega Springs |
Tile Use | Walls |
Material | Glass |
Finish | Mixed |
Weight | 45 |
Package qty | 15 |
Coverage Area | 14.4 Sq. ft |
Description
With the Cienega Springs picket pattern glass/stone blend mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features a 5 in. length x 1.5 in. width tile strips with seemingly random arrangement of glass and natural stone on a mesh sheet in a picket pattern that makes installation a much easier process. with handsome gray tones, this tile creates a distinct pattern. ideal for use on interior and exterior walls, the mosaic has infinite applications to complement a variety of installs.. Cienega Springs 10 In. X 13.78 In. X 6 Mm Textured Picket Multi-Surface Mesh-Mounted Mosaic Tile,15PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 8.7 lb. (CMP5012P1N35)
- MSI Stonegate Interlocking SAMPLE Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0223-SAM)
- ADAMS RITE 4304630 Surface Mount Deadlatch Strike Satin Stainless Steel (4304630)
- DON-JO 2-5/8" x 7" Short Latch Protector for Outswing Doors (OSLP207DU)
- MSI Diamante Brick SAMPLE Glass Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0399-SAM)
- MSI Champagne Bevel Subway 4 In. X 12 In. Textured Wall Glass Tile, 15PK (ZOR-MD-T-0112)
- MSI Sea Glass Interlocking 12 In. X 11.81 In. X 4 Mm Textured Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0311)
- MSI Sandhills Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0137-SAM)
- MSI Silver Canvas Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0452-SAM)
- MSI Ice Bevel Herringbone SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0179-SAM)
- ANDOVA TILES Rochelle 2 in. x 2 in. Hexagon Honeycomb Glass Mosaic Wall Tile (Andova Tiles)
- Msi Glass Tile