Shop All Glass Tile
Msi
Chilcott Treasure SAMPLE Glass Wall Tile
Mfr # ZOR-MD-T-0111-SAM
Zoro # G105837522
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Chilcott Treasure
- Material Glass
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0111-SAM
- Zoro # G105837522
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Chilcott Treasure |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
MSI Chilcott Treasure wall tile features a modern palette of grays, blues and white with a slight weather wood-look that adds instant character to your space. residential to light commercial use, this elongated subway tile is the perfect choice for backsplashes, vanity walls, shower surrounds and other vertical applications where a touch of the unexpected is desired. impressively durable and no on-going maintenance required, its as easy to care for as it is to look at. spend more time enjoying your kitchen, bath or other area and less time stressing over it with chilcott treasure. this tile is greenguard indoor air quality certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE KEY HASP LOCK CHRM4-1/2"" (N183-780)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1371)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 619)
- ANDOVA TILES SAMPLE Sansill 05 x 15 Glass Herringbone Mosaic Tile (SAM-ANDSAN218)
- MSI Urban Tapestry Interlocking Random Sized Glass Mosaic Tile In Gray (ZOR-MD-0128-SAM)
- MSI Boathouse Picket 10 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0286)
- MSI Cienega Springs 10 In. X 13.78 In. X 6 Mm Textured Picket Multi-Surface Mosaic Tile, 15PK (ZOR-MD-0301)
- MSI Akaya Copper Interlocking 12 In. X 11.75 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0192)
- MSI Madison Avenue Interlocking SAMPLE Glass Metal Mosaic Wall Tile (ZOR-MD-0254-SAM)
- MSI Blue Shimmer Arabesque 10 In. X 10.20 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0253)
- MSI Midnight Agate 12 x 12 Matte Subway Mosaic Glass Wall Tile, 10PK (ZOR-MD-0585)
- Msi Tile