Shop All Natural Stone Tile
Msi
Chiaro Crown Molding 2 in. x 12 in. Honed Engineered Stone Wall Tile, 20PK
Mfr # ZOR-MD-0507
Zoro # G305523881
product price: $173.99
/pk 20, $8.70/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.5
- Width 6.5
- Thickness 5.5
- Size 6.5x12.5
- Material Eng Marble
Product Information
- Brand Msi
- MFR # ZOR-MD-0507
- Zoro # G305523881
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12.5 |
Width | 6.5 |
Size | 6.5x12.5 |
Height | 5.5 |
Details
Thickness | 5.5 |
Material | Eng Marble |
Color | Chiaro Crown |
Finish | Honed |
Weight | 27.20 |
Application | Wall |
Package qty | 20 |
Coverage Area | 20 Sq. ft |
Description
This Engineered Marble stone design evokes a rustic, old-world charm that's perfect for today's casual lifestyle. With a large selection of sizes and accessories to choose from, it can easily be laid in a pattern or single layout. The Chiaro Crown Molding Wall Tile is suitable for residential and commercial installations, including kitchens and bathrooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO O-Ring Faucet No.78 (96715)
- STRYBUC Folding Handle Blue White (37-221BEW)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1110-RH-DU)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK25 (1CUY2)
- MSI Tuscany Beige 6 in. X 12 in. Tumbled Travertine Paver Tile (ZOR-LSC-0118)
- MSI Carrara White SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0057-SAM)
- MSI Cosmic Black 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0101)
- MSI Azula Hatchwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0264-SAM)
- MSI Golden White SAMPLE Meshed Flagstone Paver Tile (ZOR-LSC-0019-SAM)
- MSI Alpine White Sample Textured Clay Brick Floor And Wall Tile (ZOR-MD-0562-SAM)
- ANDOVA TILES SAMPLE Dayberry 15 x 15 Marble Arabesque Wall Floor Mosaic Tile (SAM-ANDDAY143)
- Msi Tile