Shop All Ceramic Tile
Msi
Charisma White SAMPLE Matte Ceramic Floor And Wall Tile
Mfr # ZOR-PT-0278-SAM
Zoro # G905837975
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Matte
Product Information
- Brand Msi
- MFR # ZOR-PT-0278-SAM
- Zoro # G905837975
- Country of Origin India
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | WHITE |
Material | Ceramic |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Add the elegant look of porcelain with this MSI Charisma White glazed ceramic floor and wall tile. the cream, white and beige hue adds a distinctive appearance to residential and commercial spaces. stainesistant and frost-proof, this impervious tile is suitable for heavy-duty floor installations such as terraces and commercial kitchens. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 168, PK2 (ZUSAVB75168)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Antique Brass Finish (571B5)
- ANDOVA TILES SAMPLE Myst Glass Mosaic Tile (SAM-ANDMYS242)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter, 10PK (P3053-PB-10B)
- MSI Charisma White 12 In. X 24 In. Matte Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0278)
- MSI Napa Gray SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-PT-0507-SAM)
- MSI Whisper White SAMPLE Glazed Ceramic Handcrafted Subway Tile (ZOR-MD-0250-SAM)
- MSI Almond Glossy SAMPLE Ceramic Beveled Subway Tile (ZOR-PT-0386-SAM)
- MSI Urbanslat White 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0722)
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0113-SAM)
- MSI Charisma Silver 12 In. X 12 In. X 10Mm Matte Ceramic Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0177)
- Msi Tile