Shop All Glass Tile
Msi
Champagne Blend Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0258-SAM
Zoro # G905837760
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Champagne Blend
- Material Glass
Product Information
- Brand Msi
- MFR # ZOR-MD-0258-SAM
- Zoro # G905837760
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Champagne Blend |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
MSI’s Champagne Blend mm Interlocking glass mosaic tile strikes the perfect balance between traditional and contemporary with neutral colorways of brown and tan. durable, low-maintenance and highly versatile, there's no better way to give your residential or light use commercial space a touch of timeless luxury. the long, linear look of these tiles visually enlarges even the smallest of spaces, while light reflects off the glass to lighten and brighten any room. its perfectly suited for a kitchen backsplash, but why stop there. you can also use it on countertops, accent walls, shower walls, or to give a nook distinct personality. the truth is, wherever you choose to use this gorgeous glass mosaic, the compliments are sure to follow. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Stop, Wall Mount, SS, Silver (409 US32D)
- ZORO SELECT O-Ring, Viton, 28mm OD, PK10 (1RHX4)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH4R410B)
- MAG-MATE Cup Magnet, 38 lb. Pull (MX2000)
- MSI Harlow Interlocking SAMPLE Glass Stone Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0189-SAM)
- MSI Night Sky Interlocking 11.81 In. X 11.81 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0213)
- MSI Driftwood Picket 9.84In. X 14.13 In. Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0287)
- MSI Modello Grigio Interlocking SAMPLE Glass Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0147-SAM)
- MSI Blue Shimmer Subway 11.75 In. X 11.75 In. X 6 Mm Textured Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0350)
- MSI Haiku Sapphire 11.73 In. X 11.73 In. X 8 Mm Beveled Mixed Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0302)
- ANDOVA TILES SAMPLE Dorian 1 x 4 Beveled Glass Brick Joint Mosaic Tile (SAM-ANDDOR144)
- Msi Glass Tile