Shop All Glass Tile
Msi
Champagne Bevel Subway 4 In. X 12 In. Textured Wall Glass Tile, 15PK
Mfr # ZOR-MD-T-0112
Zoro # G304415408
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.8
- Width 5.31
- Thickness 4.06
- Size 5.31x12.8
- Color CHAMPAGNE
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0112
- Zoro # G304415408
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12.8 |
Width | 5.31 |
Size | 5.31x12.8 |
Details
Thickness | 4.06 |
Color | CHAMPAGNE |
Tile Use | Walls |
Material | Glass |
Finish | Glossy |
Weight | 22.05 |
Package qty | 15 |
Coverage Area | 5 Sq. ft |
Description
With the Champagne Bevel 4 in. x 12 in. glass wall tile, it's easy to add a splash of contemporary styling to your decor. this rectangular tile is constructed from durable, frostesistant glass material and is suitable for installation on walls and countertops. the attractive combination of an unglazed, mixed finish, a high sheen, handsome brown shades and subtle variations in tone makes a perfect complement for a wide variety of design schemes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 117, 13, 1.005, PK50 (U38801.009.0081)
- JMA JMA:HD74 / HD63 / X84 Honda Motorcycle Key (JMA-HOND-4D)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-4 (01-30014-4)
- HAMPTON PRODUCTS-WRIGHT BLK Pneu DR Closer (V1020BL)
- MSI Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0234-SAM)
- MSI Oceania Azul Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0282-SAM)
- MSI Sandhills Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0137-SAM)
- MSI Whistler Ice Interlocking 11.81 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0156)
- MSI Blue Shimmer Subway 11.75 In. X 11.75 In. X 6 Mm Textured Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0350)
- MSI Sea Glass Interlocking 12 In. X 11.81 In. X 4 Mm Textured Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0311)
- ANDOVA TILES SAMPLE Zeille Glass Arabesque Mosaic Tile (SAM-ANDZEI199)
- Msi Glass Tile