Shop All Ceramic Tile
Msi
Celeste Taupe 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK
Mfr # ZOR-PT-0273
Zoro # G604414798
product price: $23.55
/pk 5, $4.71/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40
- Width 8
- Thickness 2.25
- Tile Use Floor&Wall
- Size 8x40
Product Information
- Brand Msi
- MFR # ZOR-PT-0273
- Zoro # G604414798
- Country of Origin India
- Category Ceramic Tile
Dimensions
Length | 40 |
Width | 8 |
Size | 8x40 |
Height | 2.25 |
Details
Thickness | 2.25 |
Color | TAUPE |
Tile Use | Floor&Wall |
Material | Ceramic |
Finish | Matte |
Weight | 49.6 |
Package qty | 5 |
Coverage Area | 11.1 Sq. ft |
Description
MSIs Celeste Taupe 8 in. x 40 in. matte-finish ceramic tile features warm brown and taupe tones in a classic refined wood grain finish that blends perfectly with a variety of design styles from traditional to contemporary. impressively versatile, these long matte planks are perfect for floors, but they also create stunning feature walls, backsplashes, and countertops to enhance your home or light commercial space for years to come. and unlike real wood, celeste taupe ceramic planks are suitable for damp areas like mud rooms, bathrooms, and entryways allowing you to achieve the warm rich look of wood, without the worry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 5 WHT Slip Connector (T0505)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (2ZEC6)
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA3)
- KWIKSET Kwikset: Carson Grade 3 Entry commercial lever / Satin Chrome/ with SmartKey Technology (KWS-438CNL-SMT-UL-26D)
- MSI Antique White Picket SAMPLEGlossy Ceramic Mosaic Tile (ZOR-MD-0538-SAM)
- MSI Marza Pearl SAMPLE Glossy Ceramic Subway Wall Tile (ZOR-PT-0186-SAM)
- MSI Morning Fog 3 In. X 6 In. Handcrafted Glossy Ceramic Gray Subway Tile, 8PK (ZOR-MD-T-0130)
- MSI Urbanslat Blonde 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0720)
- MSI Basix Fawn 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK (ZOR-PT-0709)
- MSI Stella Oceano Sample Glossy Ceramic Wall Tile (ZOR-PT-0730-SAM)
- FASADE Fasade 18in x 24in Hammered Brushed Nickel Backsplash Panel 5pk (PB5529)
- Msi Ceramic Tile