Shop All Porcelain Tile
Msi
Catalina Teak SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0397-SAM
Zoro # G705837441
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 3 per order
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Polished
Product Information
- Brand Msi
- MFR # ZOR-PT-0397-SAM
- Zoro # G705837441
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | TEAK |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI’s Catalina Teak glazed porcelain floor and wall tile features handsome brown tones and rich chocolate colors brought to the surface with a distinguished polished finish that turns-up the wow factor in residential and commercial spaces. incredibly durable and supremely stylish, this porcelain wood-look plank makes a signature statement on floors, walls, backsplashes, and countertops. and unlike real wood, catalina tiles are suitable for damp areas like mud rooms, bathrooms, and entryways-allowing you to achieve the look you want, without the worry. rich colorways, intriguing linear movement, and practicality come together in this magazine-worthy tile from MSI. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Door Levers Lifetime Bright Nickel (5455V.055.PRIV)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2)
- DELTANA Flush Bumper 1-7/8" Diameter Lifetime Brass (WB178CR003)
- ROBUS SPLENDOR 29 in. Balance Stamped No. 2840 with Ends 60-506 & 60-500 Attached Window Channel, 4PK (RO1208461)
- MSI Catalina Ice SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0395-SAM)
- MSI Catalina Maple SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0396-SAM)
- MSI Catalina Ice 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0395)
- MSI Indigo SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0315-SAM)
- MSI Adella White Satin 18 In. X 18 In. Glazed Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0229)
- MSI Soreno Ivory 24 in.X 24 in. Porcelain Pavers, 2PK (ZOR-LSC-0136)
- MSI White And Gray Matte SAMPLE Basketweave Porcelain Mosaic Tile (ZOR-MD-0413-SAM)
- Msi Porcelain Tile