Shop All Natural Stone Tile
Msi
Carrara White SAMPLE Honed Marble Floor And Wall Tile
Mfr # ZOR-NS-0057-SAM
Zoro # G705837984
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Carrara White
Product Information
- Brand Msi
- MFR # ZOR-NS-0057-SAM
- Zoro # G705837984
- Country of Origin Italy
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Carrara White |
Finish | Honed |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Install the MSI’s Carrara White Honed Marble Floor and Wall Tile to incorporate a distinctive, contemporary aesthetic enhancement into kitchens, bathrooms and more. This tile combines a brilliant white color with distinct streaks of gray in a smooth finish to create a great complement for your decor. This tile is great for a wide variety of commercial and residential projects. With a large selection of sizes and accessories to choose from, this tile can easily be laid in a pattern or single layout and is suitable for residential and commercial installations, including kitchens and bathrooms. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pit's that are often filled. The filling can work it's way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 9/16 in Grid Size, 6 PK (510A)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38801.006.0187)
- STERLING SEAL & SUPPLY 427 Viton / FKM O-ring 75A Shore Brown, -12 Pack (ORBRNVT75A427X12)
- EMTEK Jasper Cabinet Pull with 3-1/2 in Center to Center Oil Rubbed Bronze Finish (86686US10B)
- MSI Black Galaxy 18 In. X 18 In. Polished Granite Floor And Wall Tile, 4PK (ZOR-NS-0044)
- MSI Golden White 12 In. X 12 In. Gauged Quartzite Floor And Wall Tile, 10PK (ZOR-NS-0006)
- MSI California Gold Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (ZOR-PNL-0071-SAM)
- MSI Cosmic White Splitface Ledger Panel "6 X 18" "L" Corner Marble Wall Tile, 6PK (ZOR-PNL-0030)
- MSI Cosmic White SAMPLE Sandblasted Marble Paver Tile (ZOR-LSC-0105-SAM)
- MSI Glacial Grey Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0035-SAM)
- MSI Bianco Dolomite Chevron SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0161-SAM)
- Msi Natural Stone Tile