Shop All Natural Stone Tile
Msi
Carrara White Ellipsis SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0293-SAM
Zoro # G105838369
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Finish Polished
Product Information
- Brand Msi
- MFR # ZOR-MD-0293-SAM
- Zoro # G105838369
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Carrara White Ellipsis |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI’s Carrara White Ellipsis polished 0mm tile features a classic white marble background accented by a sophisticated chain of dove gray marble for a look of movement and visual interest. perfect for a variety of decorative styles from classic to coastal, the soft neutral tones of this polished tile complement a variety of color schemes. in bathrooms, kitchens, laundry rooms, and other spaces, carrara white ellipsis is suitable for a wide range of applications including floors, backsplashes, vanity walls, shower surrounds, countertops, and more. durable, elegant, and easy to maintain, this genuine marble tile is also greenguard indoor air quality certified. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-36x84)
- X1 TOOLS R-427 Square O-Ring ID: 4 3/4, CS 1/4, OD 5 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R427x1)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7201)
- MSI Zouli Subway SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0338-SAM)
- MSI Golden White 22 In. X 18 In. Meshed Flagstone Paver Tile (ZOR-LSC-0019)
- MSI Alaska Gray Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0014-SAM)
- MSI Silver 16 in. X 24 in. Tumbled Travertine Paver Tile (ZOR-LSC-0129)
- MSI Peninsula Cream Corner Stacked Stone 9" X 19.5" Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0005)
- MSI Doverton Gray 125 in X 255 in Clay Brick Herringbone Mosaic Tile, 5PK (ZOR-MD-0539)
- MSI Golden White Splitface Ledger Corner 6 In. X 18 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0058)
- Msi Tile